Shop BESTORQ

8M Timing Belts, 288-8M-12

  • Mfr # 288-8M-12

  • Zoro # G606387021


product price:  $52.49
/ea

Key Features

Top Width
12 mm
Gearbelt Type
Timing Belt
Weight
0.04
Temp. Range
-30 F to 160 F
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
288-8M-12
Zoro #
G606387021
UPC #
-
Country of Origin
China

Dimensions

Top Width
12 mm
Height
0.24 in
Pitch Length
288 mm
Belt Trade Size
8M

Details

Gearbelt Type
Timing Belt
Weight
0.04
Temp. Range
-30 F to 160 F
Number of Ribs
1
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Pitch
8 mm
Number of Teeth
36
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Industry Number
288-8M-12
Tooth Shape
HTD Curvilinear

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-12 mm (0.48 in)
Material-Rubber
Pitch Length-288 mm (11.34 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-288 mm (11.34 in)
Number of Teeth -36
Pitch-8
0.04
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.