Shop BESTORQ
See all product information
8M Timing Belts, 288-8M-180
Mfr # 288-8M-180
Zoro # G506387398
product price:Â $725.99
/ea
Free Shipping & Returns
Key Features
Top Width
180 mm
Temp. Range
-30 F to 160 F
Standards
RMA
Number of Ribs
1
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
288-8M-180
Zoro #
G506387398
UPC #
-
Country of Origin
China
Dimensions
Top Width
180 mm
Height
0.24 in
Belt Trade Size
8M
Pitch Length
288 mm
Details
Temp. Range
-30 F to 160 F
Standards
RMA
Number of Ribs
1
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Banded Belt
No
Weight
0.64
Features
Oil, Heat and crack resistant, 5 years of shelf life
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Belt Material
Neoprene/Chloroprene Polymer
Pitch
8 mm
Maximum Operating Temperature
160 Degrees F
Number of Teeth
36
Belt Coating
Nylon
Industry Number
288-8M-180
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-180 mm (7.09 in)
Material-Rubber
Pitch Length-288 mm (11.34 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-288 mm (11.34 in)
Number of Teeth -36
Pitch-8
0.64
Oil and Heat resistant
Top Width-180 mm (7.09 in)
Material-Rubber
Pitch Length-288 mm (11.34 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-288 mm (11.34 in)
Number of Teeth -36
Pitch-8
0.64
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.