Shop BESTORQ
See all product information
8M Timing Belts, 2880-8M-85
Mfr # 2880-8M-85
Zoro # G306391717
product price:Â $267.99
/ea
Free Shipping & Returns
Key Features
Top Width
85 mm
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Storage Temp.
40F-100F
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2880-8M-85
Zoro #
G306391717
UPC #
-
Country of Origin
China
Dimensions
Top Width
85 mm
Height
0.24 in
Pitch Length
2880 mm
Belt Trade Size
8M
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Storage Temp.
40F-100F
Banded Belt
No
Temp. Range
-30 F to 160 F
Weight
3.01
Standards
RMA
Gearbelt Type
Timing Belt
Item
Timing Belt
Tooth Location
One Side
Industry Number
2880-8M-85
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Number of Teeth
360
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Pitch
8 mm
Belt Material
Neoprene/Chloroprene Polymer
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-2880 mm (113.39 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-2880 mm (113.39 in)
Number of Teeth -360
Pitch-8
3.01
Oil and Heat resistant
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-2880 mm (113.39 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-2880 mm (113.39 in)
Number of Teeth -360
Pitch-8
3.01
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.