Shop BESTORQ
See all product information
8M Timing Belts, 320-8M-30
Mfr # 320-8M-30
Zoro # G606387434
product price:Â $127.99
/ea
Free Shipping & Returns
Key Features
Top Width
30 mm
Height
0.24 in
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
320-8M-30
Zoro #
G606387434
UPC #
-
Country of Origin
China
Dimensions
Top Width
30 mm
Height
0.24 in
Belt Trade Size
8M
Pitch Length
320 mm
Details
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Weight
0.12
Number of Ribs
1
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Banded Belt
No
Belt Coating
Nylon
Number of Teeth
40
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Industry Number
320-8M-30
Tooth Shape
HTD Curvilinear
Belt Material
Neoprene/Chloroprene Polymer
Pitch
8 mm
Reinforcing Cord Material
Fiberglass
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-30 mm (1.19 in)
Material-Rubber
Pitch Length-320 mm (12.6 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-320 mm (12.6 in)
Number of Teeth -40
Pitch-8
0.12
Oil and Heat resistant
Top Width-30 mm (1.19 in)
Material-Rubber
Pitch Length-320 mm (12.6 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-320 mm (12.6 in)
Number of Teeth -40
Pitch-8
0.12
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.