Shop BESTORQ

8M Timing Belts, 328-8M-20

  • Mfr # 328-8M-20

  • Zoro # G106387149


product price:  $85.49
/ea

Key Features

Top Width
20 mm
Gearbelt Type
Timing Belt
Weight
0.08
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
328-8M-20
Zoro #
G106387149
UPC #
-
Country of Origin
China

Dimensions

Top Width
20 mm
Height
0.24 in
Belt Trade Size
8M
Pitch Length
328 mm

Details

Gearbelt Type
Timing Belt
Weight
0.08
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Number of Ribs
1
Temp. Range
-30 F to 160 F
Belt Coating
Nylon
Item
Timing Belt
Industry Number
328-8M-20
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Number of Teeth
41
Pitch
8 mm
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-328 mm (12.92 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-328 mm (12.92 in)
Number of Teeth -41
Pitch-8
0.08
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.