Shop BESTORQ

8M Timing Belts, 3360-8M-20

  • Mfr # 3360-8M-20

  • Zoro # G006391369


product price:  $69.85
/ea

Key Features

Top Width
20 mm
Number of Ribs
1
Gearbelt Type
Timing Belt
Standards
RMA
Weight
0.83
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3360-8M-20
Zoro #
G006391369
UPC #
-
Country of Origin
China

Dimensions

Top Width
20 mm
Height
0.24 in
Pitch Length
3360 mm
Belt Trade Size
8M

Details

Number of Ribs
1
Gearbelt Type
Timing Belt
Standards
RMA
Weight
0.83
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Banded Belt
No
Storage Temp.
40F-100F
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Pitch
8 mm
Belt Coating
Nylon
Item
Timing Belt
Number of Teeth
420
Tooth Shape
HTD Curvilinear
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
3360-8M-20
Maximum Operating Temperature
160 Degrees F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-3360 mm (132.29 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-3360 mm (132.29 in)
Number of Teeth -420
Pitch-8
0.83
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.