Shop BESTORQ

8M Timing Belts, 384-8M-85

  • Mfr # 384-8M-85

  • Zoro # G106388016


product price:  $60.95
/ea

Key Features

Top Width
85 mm
Storage Temp.
40F-100F
Weight
0.4
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
384-8M-85
Zoro #
G106388016
UPC #
-
Country of Origin
China

Dimensions

Top Width
85 mm
Height
0.24 in
Pitch Length
384 mm
Belt Trade Size
8M

Details

Storage Temp.
40F-100F
Weight
0.4
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Number of Ribs
1
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Tooth Shape
HTD Curvilinear
Pitch
8 mm
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Industry Number
384-8M-85
Number of Teeth
48

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-384 mm (15.12 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-384 mm (15.12 in)
Number of Teeth -48
Pitch-8
0.4
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.