8M Timing Belts, 416-8M-25

  • Mfr # 416-8M-25

  • Zoro # G706390730


product price:  $17.79
/ea

Key Features

Top Width
25 mm
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Weight
0.13
Height
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
416-8M-25
Zoro #
G706390730
UPC #
-
Country of Origin
China

Dimensions

Top Width
25 mm
Height
0.24 in
Belt Trade Size
8M
Pitch Length
416 mm

Details

Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Weight
0.13
Banded Belt
No
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Temp. Range
-30 F to 160 F
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Industry Number
416-8M-25
Number of Teeth
52
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear
Pitch
8 mm
Item
Timing Belt

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-25 mm (0.99 in)
Material-Rubber
Pitch Length-416 mm (16.38 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-416 mm (16.38 in)
Number of Teeth -52
Pitch-8
0.13
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.