
8M Timing Belts, 432-8M-150
Mfr # 432-8M-150
Zoro # G306426808
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Pitch Length - Timing Belts
432 mm (17.01 in)
Number of Teeth - Timing Belts
54
Industry Number - Timing Belts
432-8M-150
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
432-8M-150
Zoro #
G306426808
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
432 mm (17.01 in)
Height
0.23 in
Top Width
150 mm (5.91 in)
Details
Number of Teeth - Timing Belts
54
Industry Number - Timing Belts
432-8M-150
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
For Use With
Heavy Duty General Application
Banded Belt
No
Material
Rubber
Number of Ribs
1
Weight
0.78
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Storage Temp.
40F-100F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-150 mm (5.91 in)
Material-Rubber
Pitch Length-432 mm (17.01 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -54
Pitch-0.31 in
0.78
Oil and Heat resistant
Top Width-150 mm (5.91 in)
Material-Rubber
Pitch Length-432 mm (17.01 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -54
Pitch-0.31 in
0.78
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.