Shop BESTORQ

8M Timing Belts, 456-8M-30

  • Mfr # 456-8M-30

  • Zoro # G306390369


product price:  $25.55
/ea

Key Features

Top Width
30 mm
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Standards
RMA
Weight
0.17
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
456-8M-30
Zoro #
G306390369
UPC #
-
Country of Origin
China

Dimensions

Top Width
30 mm
Height
0.24 in
Belt Trade Size
8M
Pitch Length
456 mm

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Standards
RMA
Weight
0.17
Temp. Range
-30 F to 160 F
Banded Belt
No
Number of Ribs
1
Storage Temp.
40F-100F
Tooth Shape
HTD Curvilinear
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
57
Belt Coating
Nylon
Tooth Location
One Side
Industry Number
456-8M-30
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Pitch
8 mm

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-30 mm (1.19 in)
Material-Rubber
Pitch Length-456 mm (17.96 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-456 mm (17.96 in)
Number of Teeth -57
Pitch-8
0.17
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.