
Shop BESTORQ
See all product information
8M Timing Belts, 464-8M-20
Mfr # 464-8M-20
Zoro # G406426449
product price:Â $18.19
/eaKey Features
Top Width
20 mm
Number of Ribs
1
Storage Temp.
40F-100F
Banded Belt
No
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
464-8M-20
Zoro #
G406426449
UPC #
-
Country of Origin
China
Dimensions
Top Width
20 mm
Height
0.23 in
Pitch Length
464 mm
Belt Trade Size
8M
Details
Number of Ribs
1
Storage Temp.
40F-100F
Banded Belt
No
Gearbelt Type
Timing Belt
Weight
0.11
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Belt Coating
Nylon
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
58
Tooth Shape
HTD Curvilinear
Pitch
8 mm
Industry Number
464-8M-20
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-464 mm (18.27 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -58
Pitch-0.31 in
0.11
Oil and Heat resistant
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-464 mm (18.27 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -58
Pitch-0.31 in
0.11
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.