Shop BESTORQ
See all product information
8M Timing Belts, 496-8M-30
Mfr # 496-8M-30
Zoro # G906411709
product price:Â $26.75
/eaKey Features
Top Width
30 mm
Temp. Range
-30 F to 160 F
Banded Belt
No
Standards
RMA
Height
0.23 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
496-8M-30
Zoro #
G906411709
UPC #
-
Country of Origin
China
Dimensions
Top Width
30 mm
Height
0.23 in
Belt Trade Size
8M
Pitch Length
496 mm
Details
Temp. Range
-30 F to 160 F
Banded Belt
No
Standards
RMA
Number of Ribs
1
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.18
Storage Temp.
40F-100F
Maximum Operating Temperature
160 Degrees F
Pitch
8 mm
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Number of Teeth
62
Industry Number
496-8M-30
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
HTD Curvilinear
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-30 mm (1.18 in)
Material-Rubber
Pitch Length-496 mm (19.53 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -62
Pitch-0.31 in
0.18
Oil and Heat resistant
Top Width-30 mm (1.18 in)
Material-Rubber
Pitch Length-496 mm (19.53 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -62
Pitch-0.31 in
0.18
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.