Shop BESTORQ

8M Timing Belts, 504-8M-30

  • Mfr # 504-8M-30

  • Zoro # G306411583


product price:  $27.25
/ea

Key Features

Belt Trade Size
8M
Industry Number
504-8M-30
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
504-8M-30
Zoro #
G306411583
UPC #
-
Country of Origin
China

Dimensions

Belt Trade Size
8M
Top Width
30 mm
Pitch Length
504 mm
Height
0.23 in

Details

Item
Timing Belt
Industry Number
504-8M-30
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
8 mm
Number of Teeth
63
Belt Material
Chloroprene, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 Degrees F to 160 Degrees F
Number of Ribs
1
Banded Belt
No
Standards
RMA
Storage Temp.
40F-100F
Weight
0.18
Minimum Operating Temperature
-30 Degrees F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-30 mm (1.18 in)
Material-Rubber
Pitch Length-504 mm (19.84 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -63
Pitch-0.31 in
0.18
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.