Shop BESTORQ
See all product information
8M Timing Belts, 536-8M-450
Mfr # 536-8M-450
Zoro # G106390330
product price:Â $398.99
/ea
Free Shipping & Returns
Key Features
Top Width
450 mm
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Number of Ribs
1
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
536-8M-450
Zoro #
G106390330
UPC #
-
Country of Origin
China
Dimensions
Top Width
450 mm
Height
0.24 in
Belt Trade Size
8M
Pitch Length
536 mm
Details
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Number of Ribs
1
Standards
RMA
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
2.97
Banded Belt
No
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Industry Number
536-8M-450
Tooth Shape
HTD Curvilinear
Pitch
8 mm
Number of Teeth
67
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-536 mm (21.1 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-536 mm (21.1 in)
Number of Teeth -67
Pitch-8
2.97
Oil and Heat resistant
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-536 mm (21.1 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-536 mm (21.1 in)
Number of Teeth -67
Pitch-8
2.97
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.