Shop BESTORQ
See all product information
Create Account
8M Timing Belts, 552-8M-100
Mfr # 552-8M-100
Zoro # G006412378
product price:Â $89.15
/eaKey Features
Top Width
100 mm
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
552-8M-100
Zoro #
G006412378
UPC #
-
Country of Origin
China
Dimensions
Top Width
100 mm
Height
0.23 in
Belt Trade Size
8M
Pitch Length
552 mm
Details
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Weight
0.66
Number of Ribs
1
Industry Number
552-8M-100
Number of Teeth
69
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear
Pitch
8 mm
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-100 mm (3.94 in)
Material-Rubber
Pitch Length-552 mm (21.73 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -69
Pitch-0.31 in
0.66
Oil and Heat resistant
Top Width-100 mm (3.94 in)
Material-Rubber
Pitch Length-552 mm (21.73 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -69
Pitch-0.31 in
0.66
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.