Shop BESTORQ
See all product information
8M Timing Belts, 616-8M-150
Mfr # 616-8M-150
Zoro # G606413546
product price:Â $138.99
/ea
Free Shipping & Returns
Key Features
Top Width
150 mm
Storage Temp.
40F-100F
Number of Ribs
1
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
616-8M-150
Zoro #
G606413546
UPC #
-
Country of Origin
China
Dimensions
Top Width
150 mm
Height
0.23 in
Belt Trade Size
8M
Pitch Length
616 mm
Details
Storage Temp.
40F-100F
Number of Ribs
1
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Banded Belt
No
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.11
Maximum Operating Temperature
160 Degrees F
Industry Number
616-8M-150
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Pitch
8 mm
Number of Teeth
77
Item
Timing Belt
Tooth Location
One Side
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-150 mm (5.91 in)
Material-Rubber
Pitch Length-616 mm (24.25 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -77
Pitch-0.31 in
1.11
Oil and Heat resistant
Top Width-150 mm (5.91 in)
Material-Rubber
Pitch Length-616 mm (24.25 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -77
Pitch-0.31 in
1.11
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.