Shop BESTORQ
See all product information
Create Account
8M Timing Belts, 680-8M-50
Mfr # 680-8M-50
Zoro # G006391758
product price:Â $64.39
/eaKey Features
Top Width
50 mm
Standards
RMA
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
680-8M-50
Zoro #
G006391758
UPC #
-
Country of Origin
China
Dimensions
Top Width
50 mm
Height
0.24 in
Belt Trade Size
8M
Pitch Length
680 mm
Details
Standards
RMA
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Weight
0.42
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Number of Ribs
1
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Tooth Location
One Side
Number of Teeth
85
Pitch
8 mm
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
680-8M-50
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-680 mm (26.77 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-680 mm (26.77 in)
Number of Teeth -85
Pitch-8
0.42
Oil and Heat resistant
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-680 mm (26.77 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-680 mm (26.77 in)
Number of Teeth -85
Pitch-8
0.42
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.