Shop BESTORQ

Timing Belt Model 185MXL425 185 in Effective length and 425 in Top Width

  • Mfr # 185MXL425

  • Zoro # G907404960


product price:  $85.19
/ea

Key Features

Temp. Range
-30 F to 160 F
Height
0.044 in
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.28
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
185MXL425
Zoro #
G907404960
UPC #
-
Country of Origin
China

Dimensions

Height
0.044 in
Inside Length
18.5 in
Pitch Length
18.5 in
Top Width
4.25 in
Belt Trade Size
MXL

Details

Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.28
Gearbelt Type
Timing Belt
Standards
RMA
Banded Belt
No
Color
BLACK
Reinforcing Cord Material
Fiberglass
Number of Teeth
231
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Tooth Location
One Side
Belt Coating
Nylon
Industry Number
185MXL425
Pitch
0.08 in
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.