Shop BESTORQ
See all product information
Create Account
8M Timing Belts, 696-8M-50
Mfr # 696-8M-50
Zoro # G606391677
product price:Â $65.75
/eaKey Features
Top Width
50 mm
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Height
0.24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
696-8M-50
Zoro #
G606391677
UPC #
-
Country of Origin
China
Dimensions
Top Width
50 mm
Height
0.24 in
Belt Trade Size
8M
Pitch Length
696 mm
Details
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Standards
RMA
Number of Ribs
1
Weight
0.43
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
160 Degrees F
Number of Teeth
87
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Pitch
8 mm
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Industry Number
696-8M-50
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-696 mm (27.41 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-696 mm (27.41 in)
Number of Teeth -87
Pitch-8
0.43
Oil and Heat resistant
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-696 mm (27.41 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-696 mm (27.41 in)
Number of Teeth -87
Pitch-8
0.43
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.