Motion Control Coupling, 4 Beam, 3/8"x7mm, Aluminum, OD 1.000", L 1.250"
- Mfr # PCR16-3/8"-7MM-A
- Zoro # G7094549
product price:Â
$
44.99
/ea
Key Features
Bore Dia.
0.375 in x 7 mm
Max. RPM
6000 RPM
Outside Dia.
1.000 in (25.4 mm)
Overall Length
1.250 in (31.8 mm)
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCR16-3/8"-7MM-A
- Zoro #
- G7094549
- UPC #
- 634529196359
- Country of Origin
- United States
- Max. RPM
- 6000 RPM
- Item
- Beam Coupling,4 Beam,3/8"x7mm,Aluminum
- Max. Temp. Range (F)
- -40°F to 225°F (-40°C to 107°C)
- Material
- Aluminum
- Max. Angular Misalignment
- 3 deg
- Torsional Stiffness (Deg./In.-Lbs.)
- 0.200 Deg/lb-in (1.77 Deg/Nm)
- Style
- Clamp
- Max. Parallel Misalignment (In.)
- 0.015 in (0.38 mm)
- Moment of Inertia
- 0.0116 lb-in<sup>2</sup>, 3.394 x10<sup>-6</sup> kg-m<sup>2</sup>
- Bore Tolerance
- +0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
- Measurement Type
- Inch/Metric
- B1 Shaft Penetration
- 0.579 in
- Number of Screws
- 2 ea
- Axial Motion
- 0.010 in (0.25 mm)
- Dynamic Torque Non-Reversing
- 15 lb-in (1.70 Nm)
- Screw Material
- Alloy Steel
- Recommended Shaft Tolerance
- +0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
- Screw Finish
- Black Oxide
- Screw Seating Torque
- 4.6 Nm
- B2 Shaft Penetration
- 14.7 mm
- Dynamic Torque Reversing
- 7.5 lb-in (0.85 Nm)
- Static Torque
- 30 lb-in (3.39 Nm)
Dimensions
- Bore Dia.
- 0.375 in x 7 mm
- Outside Dia.
- 1.000 in (25.4 mm)
- Overall Length
- 1.250 in (31.8 mm)
- Screw Size
- M4
- Fastening Dimensions
- Metric
Description
Beam Coupling,4 Beam,3/8 In.x7mm,Aluminum
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.