
Shop BESTORQ
See all product information
8M Timing Belts, 752-8M-09
Mfr # 752-8M-09
Zoro # G906413437
product price:Â $12.49
/eaKey Features
Top Width
9 mm
Standards
RMA
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
752-8M-09
Zoro #
G906413437
UPC #
-
Country of Origin
China
Dimensions
Top Width
9 mm
Height
0.23 in
Belt Trade Size
8M
Pitch Length
752 mm
Details
Standards
RMA
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Weight
0.08
Banded Belt
No
Number of Teeth
94
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Pitch
8 mm
Item
Timing Belt
Industry Number
752-8M-09
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-9 mm (0.35 in)
Material-Rubber
Pitch Length-752 mm (29.61 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -94
Pitch-0.31 in
0.08
Oil and Heat resistant
Top Width-9 mm (0.35 in)
Material-Rubber
Pitch Length-752 mm (29.61 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -94
Pitch-0.31 in
0.08
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.