Shop BESTORQ
See all product information
8M Timing Belts, 752-8M-125
Mfr # 752-8M-125
Zoro # G206414677
product price:Â $128.99
/ea
Free Shipping & Returns
Key Features
Top Width
125 mm
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.13
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
752-8M-125
Zoro #
G206414677
UPC #
-
Country of Origin
China
Dimensions
Top Width
125 mm
Height
0.23 in
Pitch Length
752 mm
Belt Trade Size
8M
Details
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.13
Gearbelt Type
Timing Belt
Standards
RMA
Storage Temp.
40F-100F
Number of Ribs
1
Temp. Range
-30 F to 160 F
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Number of Teeth
94
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
HTD Curvilinear
Industry Number
752-8M-125
Pitch
8 mm
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-125 mm (4.92 in)
Material-Rubber
Pitch Length-752 mm (29.61 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -94
Pitch-0.31 in
1.13
Oil and Heat resistant
Top Width-125 mm (4.92 in)
Material-Rubber
Pitch Length-752 mm (29.61 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -94
Pitch-0.31 in
1.13
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.