
Shop BESTORQ
See all product information
8M Timing Belts, 848-8M-25
Mfr # 848-8M-25
Zoro # G306384221
product price:Â $30.29
/eaKey Features
Top Width
25 mm
Weight
0.26
Height
0.24 in
Storage Temp.
40F-100F
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
848-8M-25
Zoro #
G306384221
UPC #
-
Country of Origin
China
Dimensions
Top Width
25 mm
Height
0.24 in
Belt Trade Size
8M
Pitch Length
848 mm
Details
Weight
0.26
Storage Temp.
40F-100F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Number of Ribs
1
Standards
RMA
Gearbelt Type
Timing Belt
Tooth Location
One Side
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Pitch
8 mm
Industry Number
848-8M-25
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Number of Teeth
106
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-25 mm (0.99 in)
Material-Rubber
Pitch Length-848 mm (33.39 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-848 mm (33.39 in)
Number of Teeth -106
Pitch-8
0.26
Oil and Heat resistant
Top Width-25 mm (0.99 in)
Material-Rubber
Pitch Length-848 mm (33.39 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-848 mm (33.39 in)
Number of Teeth -106
Pitch-8
0.26
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.