Shop BESTORQ
See all product information
8M Timing Belts, 896-8M-50
Mfr # 896-8M-50
Zoro # G206384024
product price:Â $74.85
/eaKey Features
Top Width
50 mm
Gearbelt Type
Timing Belt
Height
0.24 in
Number of Ribs
1
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
896-8M-50
Zoro #
G206384024
UPC #
-
Country of Origin
China
Dimensions
Top Width
50 mm
Height
0.24 in
Belt Trade Size
8M
Pitch Length
896 mm
Details
Gearbelt Type
Timing Belt
Number of Ribs
1
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Banded Belt
No
Storage Temp.
40F-100F
Weight
0.55
Number of Teeth
112
Tooth Location
One Side
Industry Number
896-8M-50
Pitch
8 mm
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-896 mm (35.28 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-896 mm (35.28 in)
Number of Teeth -112
Pitch-8
0.55
Oil and Heat resistant
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-896 mm (35.28 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-896 mm (35.28 in)
Number of Teeth -112
Pitch-8
0.55
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.