Shop BESTORQ
See all product information
Create Account
8M Timing Belts, 904-8M-85
Mfr # 904-8M-85
Zoro # G306414591
product price:Â $100.99
/ea
Free Shipping & Returns
Key Features
Top Width
85 mm
Standards
RMA
Gearbelt Type
Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
904-8M-85
Zoro #
G306414591
UPC #
-
Country of Origin
China
Dimensions
Top Width
85 mm
Height
0.23 in
Belt Trade Size
8M
Pitch Length
904 mm
Details
Standards
RMA
Gearbelt Type
Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.92
Temp. Range
-30 F to 160 F
Number of Ribs
1
Number of Teeth
113
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Pitch
8 mm
Item
Timing Belt
Industry Number
904-8M-85
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-904 mm (35.59 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -113
Pitch-0.31 in
0.92
Oil and Heat resistant
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-904 mm (35.59 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -113
Pitch-0.31 in
0.92
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.