Shop BESTORQ
See all product information
Double Side Timing Belt Model D341L088 - 34.1 in Outside Length - 0.88 in Top Width
Mfr # D341L088
Zoro # G803640974
product price:Â $40.99
/eaKey Features
Top Width
0.88 in
Temp. Range
-30 F to 160 F
Gearbelt Type
Double Side Timing Belt
Height
0.18 in
Weight
1.5 lbs.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D341L088
Zoro #
G803640974
UPC #
-
Country of Origin
China
Dimensions
Top Width
0.88 in
Height
0.18 in
Pitch Length
34.1 in
Belt Trade Size
L
Details
Temp. Range
-30 F to 160 F
Gearbelt Type
Double Side Timing Belt
Weight
1.5 lbs.
Standards
RMA
Application
Heavy Duty General Application
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Industry Number
D341L088
Pitch
3/8 in
Item
Timing Belt
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
Two Sides
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.88 inches Material: Rubber Number of Ribs: 1 Pitch Length: 34.1 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.