Shop BESTORQ
See all product information
8M Timing Belts, 912-8M-85
Mfr # 912-8M-85
Zoro # G806383991
product price:Â $99.79
/eaKey Features
Top Width
85 mm
Storage Temp.
40F-100F
Number of Ribs
1
Gearbelt Type
Timing Belt
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
912-8M-85
Zoro #
G806383991
UPC #
-
Country of Origin
China
Dimensions
Top Width
85 mm
Height
0.24 in
Pitch Length
912 mm
Belt Trade Size
8M
Details
Storage Temp.
40F-100F
Number of Ribs
1
Gearbelt Type
Timing Belt
Standards
RMA
Weight
0.95
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Pitch
8 mm
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Number of Teeth
114
Industry Number
912-8M-85
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-912 mm (35.91 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-912 mm (35.91 in)
Number of Teeth -114
Pitch-8
0.95
Oil and Heat resistant
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-912 mm (35.91 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-912 mm (35.91 in)
Number of Teeth -114
Pitch-8
0.95
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.