
Aftermarket 102412 CENTURY MOTOR & COMPRESSOR Classic Replacement V-Belt, A43 (Discontinued)
- Mfr # A43
- Zoro # G603833859
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A43
Zoro #
G603833859
UPC #
-
Country of Origin
China
Dimensions
Outside Length
45 in
Top Width
1/2 in
Height
5/16 in
Inside Length
43 in
Details
V-Belt Type
V Belt
Number of Ribs
1
Material
Fiberglass and Rubber
For Use With
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Standards
RMA
Replaces OEM Brand
CENTURY MOTOR & COMPRESSOR
Replaces OEM Part
101887
Weight
0.26 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Rubber Outside Length-45 in Height-5/16 in Weight: 0.26 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.