Shop All V-Belts
Bestorq
Aftermarket 1035 BOICE CRANE Classic Replacement V-Belt, A33
Mfr # A33
Zoro # G103832994
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 35 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 35 in |
Inside Length | 33 in |
Height | 5/16 in |
Details
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Rubber Outside Length-35 in Height-5/16 in Weight: 0.2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 15L075-6FS6, Timing Pulley, Steel, Black Oxide (15L075-6FS6)
- GLOBAL 1 1/4" ID Kw Set Screw Coupling, Stl, Bo (GRC-125-KW)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRV250-14-200 SST)
- PARKER Straight Crimped or Hose Clamp, 3/4 in Hose I.D (122HBL-12)
- BESTORQ 5VX850/06 Banded Cogged Belt, 85 in Outside Length, 5/8 in Top Width, 6 Ribs (5VX850/06)
- BESTORQ Aftermarket P46873 JOHN DEERE Classic Replacement V-Belt, D140 (D140)
- D&D 168 2/5" Outside Length, 7/8" Top Width, 1 Ribs (CC162)
- DAYTON AX72 Cogged V-Belt, 74" Outside Length, 1/2" Top Width, 1 Ribs (3GWY5)
- DAYTON B91 V-Belt, 94" Outside Length, 21/32" Top Width, 1 Ribs (6L213)
- D&D 50" Outside Length, 3/8" Top Width, 1 Ribs (3V500)
- DAYTON 4L610 V-Belt, 61" Outside Length, 1/2" Top Width, 1 Ribs (4L610)
- Bestorq Power Transmission Belts