Shop All V-Belts
Bestorq
Aftermarket Ariens / Gravely 915140 ZT34 (Pump Drive) Zero Turn Mower Replacement Belt, A52LG
Mfr # A52LG
Zoro # G303806948
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 54 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 54 in |
Height | 5/16 in |
Inside Length | 52 in |
Details
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-54 in Height-5/16 in Weight: 0.33 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Coupler Plug, Hose Barb, 1/4, Brass (A7)
- NSK NSK 21307CD E4 S11, Spherical Roller Bearing (21307CD E4 S11)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/2"-14 Thread Size (SVHC8-8M)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 3/8 Inch Push-Lock Barb x 3/8 Inch Swivel Female NPT End (FL266)
- BESTORQ Aftermarket P46873 JOHN DEERE Classic Replacement V-Belt, D140 (D140)
- BESTORQ 5VX850/06 Banded Cogged Belt, 85 in Outside Length, 5/8 in Top Width, 6 Ribs (5VX850/06)
- DAYTON BX116 Cogged V-Belt, 119" Outside Length, 21/32" Top Width, 1 Ribs (6L300)
- DAYTON 5L290 V-Belt, 29" Outside Length, 21/32" Top Width, 1 Ribs (5L290)
- MTD Belt-V Type 5L X 3 (954-04331)
- DAYTON BX42 Cogged V-Belt, 45" Outside Length, 21/32" Top Width, 1 Ribs (6A125)
- DAYTON B34 V-Belt, 37" Outside Length, 21/32" Top Width, 1 Ribs (6A154)
- Bestorq V-Belts