
Aftermarket Ariens / Gravely 992097 PM160Z (PTO to 60" Deck) Zero Turn Mower Replacement Belt, B124 (Discontinued)
- Mfr # B124
- Zoro # G003834913
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B124
Zoro #
G003834913
UPC #
-
Country of Origin
China
Dimensions
Outside Length
127 in
Top Width
5/8 in
Inside Length
124 in
Height
7/16 in
Details
V-Belt Type
V Belt
Number of Ribs
1
Material
Fiberglass and Rubber
For Use With
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Replaces OEM Brand
Bad Boy
Replaces OEM Part
041-0202-00
Storage Temp.
40F-100F
Weight
1.28 lbs.
Banded Belt
No
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-127 in Height-7/16 in Weight: 1.28 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.