This item is Discontinued.

Bestorq Aftermarket Bush Hog ES2052K (Deck 52") Zero Turn Mower Replacement Belt, B144LG B144LG

Aftermarket Bush Hog ES2052K (Deck 52") Zero Turn Mower Replacement Belt, B144LG (Discontinued)

  • Mfr # B144LG
  • Zoro # G003815905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B144LG
Zoro #
G003815905
UPC #
-
Country of Origin
China

Dimensions

Outside Length
147 in
Top Width
21/32 in
Height
7/16 in
Inside Length
144 in

Details

V-Belt Type
V Belt
Number of Ribs
1
Material
Kevlar (Aramid) and Rubber
For Use With
Lawn and Garden
Temp. Range
-60 F to 176 F
Replaces OEM Brand
Bush Hog
Replaces OEM Part
94900
Standards
RMA
Storage Temp.
40F-100F
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
Banded Belt
No
Weight
1.51 lbs.

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-147 in Height-7/16 in Weight: 1.51 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.