
Aftermarket CRAFTSMAN 196103 Replacement Belt, 5LK1480
Mfr # 5LK1480
Zoro # G203572332
product price: $58.19
/eaKey Features
V-Belt Type
V Belt
Outside Length
148 in
Number of Ribs
1
Top Width
21/32 in
Material
Kevlar (Aramid) and Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5LK1480
Zoro #
G203572332
UPC #
-
Country of Origin
China
Dimensions
Outside Length
148 in
Top Width
21/32 in
Height
7/16 in
Details
V-Belt Type
V Belt
Number of Ribs
1
Material
Kevlar (Aramid) and Rubber
For Use With
HUSQVARNA 532196103,SCAG 483326,CRAFTSMAN 196103
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
Weight
1.52 lbs.
Standards
RMA
Temp. Range
-60 F to 176 F
Application
Lawn and Garden
Replaces OEM Brand
HUSQVARNA
Replaces OEM Part
522811301
Storage Temp.
40F-100F
Banded Belt
No
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-148 in Height-7/16 in Weight: 1.52 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.