
Aftermarket Dixie Chopper XF2200-60 (Eng to Trans 1998-02) Zero Turn Mower Replacement Belt, B38LG (Discontinued)
- Mfr # B38LG
- Zoro # G503820676
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B38LG
Zoro #
G503820676
UPC #
-
Country of Origin
China
Dimensions
Outside Length
41 in
Top Width
21/32 in
Inside Length
38 in
Height
7/16 in
Details
V-Belt Type
V Belt
Number of Ribs
1
Material
Kevlar (Aramid) and Rubber
For Use With
Lawn and Garden
Temp. Range
-60 F to 176 F
Replaces OEM Brand
Dixie Chopper
Replaces OEM Part
B38K
Storage Temp.
40F-100F
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
Standards
RMA
Banded Belt
No
Weight
0.42 lbs.
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-41 in Height-7/16 in Weight: 0.42 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.