Shop All V-Belts
Bestorq
Aftermarket FOSTER B51 Replacement Belt, B51
Mfr # B51
Zoro # G103570643
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 5/8 in
- Outside Length 54 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 54 in |
Height | 7/16 in |
Inside Length | 51 in |
Details
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-54 in Height-7/16 in Weight: 0.53 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Fitting, Relief, Top Vent, 1-5 psi, 1/8- (A47200E)
- TOMPKINS Hydraulic Fitting-Steel10FJ-06MJ (2406-10-06)
- CONTINENTAL Air Hose, 1/2" ID x 15 ft., Black (IGBK05030-15-G)
- DAYTON AC Gearmotor, 25.0 in-lb Max. Torque, 124 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z080)
- BESTORQ 5VX850/06 Banded Cogged Belt, 85 in Outside Length, 5/8 in Top Width, 6 Ribs (5VX850/06)
- BESTORQ Aftermarket P46873 JOHN DEERE Classic Replacement V-Belt, D140 (D140)
- DAYTON BX37 Cogged V-Belt, 40" Outside Length, 21/32" Top Width, 1 Ribs (3GXA1)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty V-Belt, AX Section, 0.5 in W Top, 39.4 in L Outside, 11/32 in THK (AX37)
- DAYTON A27 V-Belt, 29" Outside Length, 1/2" Top Width, 1 Ribs (6A139)
- DAYTON 5L850 V-Belt, 85" Outside Length, 21/32" Top Width, 1 Ribs (3GWF2)
- DAYTON 4L680 V-Belt, 68" Outside Length, 1/2" Top Width, 1 Ribs (4L680)
- Bestorq Power Transmission Belts