
Aftermarket Hesston 1200 (PT Rev. C, 1990-1991, Reel) Swather / Windrower Replacement Belt, A35 (Discontinued)
- Mfr # A35
- Zoro # G003831356
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A35
Zoro #
G003831356
UPC #
-
Country of Origin
China
Dimensions
Outside Length
37 in
Top Width
1/2 in
Inside Length
35 in
Height
5/16 in
Details
V-Belt Type
V Belt
Number of Ribs
1
Material
Fiberglass and Rubber
For Use With
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Replaces OEM Part
7855935
Replaces OEM Brand
Hesston
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.21 lbs.
Banded Belt
No
Standards
RMA
Storage Temp.
40F-100F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Rubber Outside Length-37 in Height-5/16 in Weight: 0.21 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.