
Aftermarket HESSTON 700711239 Replacement Belt, B173 (Discontinued)
- Mfr # B173
- Zoro # G203574428
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B173
Zoro #
G203574428
UPC #
-
Country of Origin
China
Dimensions
Top Width
5/8 in
Outside Length
176 in
Height
7/16 in
Inside Length
173 in
Details
V-Belt Type
V Belt
Number of Ribs
1
Material
Fiberglass and Rubber
Temp. Range
-30 F to 160 F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.78 lbs.
For Use With
Heavy Duty General Application
Application
Heavy Duty General Application
Replaces OEM Part
897347L
Replaces OEM Brand
WHITE FARM EQUIPMENT
Banded Belt
No
Storage Temp.
40F-100F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-176 in Height-7/16 in Weight: 1.78 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.