
Aftermarket Hustler 930198 SPORT (Deck 42" S/N 605686ES>) Zero Turn Mower Replacement Belt, A112LG (Discontinued)
- Mfr # A112LG
- Zoro # G503822076
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A112LG
Zoro #
G503822076
UPC #
-
Country of Origin
China
Dimensions
Outside Length
114 in
Top Width
1/2 in
Height
5/16 in
Inside Length
112 in
Details
V-Belt Type
V Belt
Number of Ribs
1
Material
Kevlar (Aramid) and Rubber
For Use With
Lawn and Garden
Temp. Range
-60 F to 176 F
Replaces OEM Part
1005375
Replaces OEM Brand
Hustler
Storage Temp.
40F-100F
Standards
RMA
Weight
0.7 lbs.
Banded Belt
No
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-114 in Height-5/16 in Weight: 0.7 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.