
Aftermarket HXS90 WHITE FARM EQUIPMENT Classic Replacement V-Belt, C85 (Discontinued)
- Mfr # C85
- Zoro # G903835805
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C85
Zoro #
G903835805
UPC #
-
Country of Origin
China
Dimensions
Outside Length
89 in
Top Width
7/8 in
Height
17/32 in
Inside Length
85 in
Details
V-Belt Type
V Belt
Number of Ribs
1
Material
Fiberglass and Rubber
For Use With
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Replaces OEM Brand
WHITE FARM EQUIPMENT
Replaces OEM Part
981-0850
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.43 lbs.
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-7/8 in Material-Rubber Outside Length-89 in Height-17/32 in Weight: 1.43 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.