This item is Discontinued.

Bestorq Aftermarket John Deere 160 (Belt, Secondary, 38" Deck) Riding Lawn Mower Replacement Belt, A64LG A64LG

Aftermarket John Deere 160 (Belt, Secondary, 38" Deck) Riding Lawn Mower Replacement Belt, A64LG (Discontinued)

  • Mfr # A64LG
  • Zoro # G503819168
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A64LG
Zoro #
G503819168
UPC #
-
Country of Origin
China

Dimensions

Top Width
1/2 in
Outside Length
66 in
Height
5/16 in
Inside Length
64 in

Details

V-Belt Type
V Belt
Number of Ribs
1
Material
Kevlar (Aramid) and Rubber
Temp. Range
-60 F to 176 F
Standards
RMA
For Use With
Lawn and Garden
Replaces OEM Brand
John Deere
Replaces OEM Part
B1M82462
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
Weight
0.4 lbs.
Banded Belt
No
Storage Temp.
40F-100F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-66 in Height-5/16 in Weight: 0.4 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.