
Aftermarket MASSEY FERGUSON 1056732M1 Replacement Belt, A126 (Discontinued)
- Mfr # A126
- Zoro # G803576297
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A126
Zoro #
G803576297
UPC #
-
Country of Origin
China
Dimensions
Outside Length
128 in
Top Width
1/2 in
Height
5/16 in
Inside Length
126 in
Details
V-Belt Type
V Belt
Number of Ribs
1
Material
Fiberglass and Rubber
For Use With
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Application
Heavy Duty General Application
Weight
0.77 lbs.
Standards
RMA
Temp. Range
-30 F to 160 F
Replaces OEM Brand
ALLIS CHALMERS/GLEEMER
Replaces OEM Part
1190749
Storage Temp.
40F-100F
Banded Belt
No
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Rubber Outside Length-128 in Height-5/16 in Weight: 0.77 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.