This item is Discontinued.

Bestorq Aftermarket MTD/ Cub Cadet/ White 3165 (w/ 54" deck) Riding Lawn Mower Replacement Belt, A115 A115

Aftermarket MTD/ Cub Cadet/ White 3165 (w/ 54" deck) Riding Lawn Mower Replacement Belt, A115 (Discontinued)

  • Mfr # A115
  • Zoro # G003828523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A115
Zoro #
G003828523
UPC #
-
Country of Origin
China

Dimensions

Top Width
1/2 in
Outside Length
117 in
Height
5/16 in
Inside Length
115 in

Details

V-Belt Type
V Belt
Number of Ribs
1
Material
Fiberglass and Rubber
Temp. Range
-30 F to 160 F
Standards
RMA
For Use With
Heavy Duty General Application
Replaces OEM Brand
MTD/ Cub Cadet/ White
Replaces OEM Part
7540197
Weight
0.7 lbs.
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Rubber Outside Length-117 in Height-5/16 in Weight: 0.7 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.