
Aftermarket Replacement Belt for 2028308 OWATONNA MANUFACTURING OEM Equivalent Cogged Wedge Banded V-Belt (Discontinued)
- Mfr # 4/3VX1120
- Zoro # G203808394
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4/3VX1120
Zoro #
G203808394
UPC #
-
Country of Origin
China
Dimensions
Outside Length
112 in
Top Width
3/8 in
Inside Length
110 in
Height
21/64 in
Details
V-Belt Type
Banded Cogged Belt
Number of Ribs
4
Material
Fiberglass and Rubber
For Use With
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Replaces OEM Brand
VERMEER
Replaces OEM Part
142468001
Storage Temp.
40F-100F
Weight
2.96 lbs.
Standards
RMA
Banded Belt
Yes
Features
Oil, Heat and crack resistant, 5 years of shelf life
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Banded Cogged Belt Top Width-3/8 in Material-Rubber Outside Length-112 in Height-21/64 in Weight: 2.96 lbs. Number of Ribs-4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.