
Aftermarket Replacement Belt for 71460010 WRIGHT or STANDER Cogged (Discontinued)
- Mfr # BX50
- Zoro # G803828761
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BX50
Zoro #
G803828761
UPC #
-
Country of Origin
China
Dimensions
Outside Length
53 in
Top Width
21/32 in
Height
13/32 in
Inside Length
50 in
Details
V-Belt Type
Cogged Belt
Number of Ribs
1
Material
Fiberglass and Rubber
For Use With
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Replaces OEM Brand
WRIGHT or STANDER
Replaces OEM Part
71460002
Banded Belt
No
Standards
RMA
Storage Temp.
40F-100F
Weight
0.52 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Cogged Belt Top Width-21/32 in Material-Rubber Outside Length-53 in Height-13/32 in Weight: 0.52 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.