This item is Discontinued.

Bestorq Aftermarket Replacement belt for 76539-34710 Kubota RC60-FZ21 A118/02

Aftermarket Replacement belt for 76539-34710 Kubota RC60-FZ21 (Discontinued)

  • Mfr # A118/02
  • Zoro # G603648354
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A118/02
Zoro #
G603648354
UPC #
-
Country of Origin
China

Dimensions

Outside Length
120 in
Top Width
1/2 in
Height
5/16 in
Inside Length
118 in

Details

V-Belt Type
Banded Belt
Number of Ribs
2
Material
Fiberglass and Rubber
For Use With
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Standards
RMA
Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
2.28 lbs.
Replaces OEM Part
76539-34710
Replaces OEM Brand
Kubota
Banded Belt
Yes
Storage Temp.
40F-100F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Banded Belt Top Width-1/2 in Material-Rubber Outside Length-120 in Height-5/16 in Weight: 2.28 lbs. Number of Ribs-2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.