This item is Discontinued.

Bestorq Aftermarket Replacement Belt for ALLIS CHALMERS/GLEEMER 71367460 CC98

Aftermarket Replacement Belt for ALLIS CHALMERS/GLEEMER 71367460 (Discontinued)

  • Mfr # CC98
  • Zoro # G503570014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC98
Zoro #
G503570014
UPC #
-
Country of Origin
China

Dimensions

Outside Length
102 in
Top Width
7/8 in
Height
11/16in
Inside Length
98 in

Details

V-Belt Type
Double Side V Belt
Number of Ribs
1
Material
Fiberglass and Rubber
For Use With
Heavy Duty General Application
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Application
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Weight
2.07 lbs.
Replaces OEM Part
33-053-050
Replaces OEM Brand
BUSH HOG
Banded Belt
No
Storage Temp.
40F-100F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Double Side V Belt Top Width-7/8 in Material-Rubber Outside Length-102 in Height-11/16in Weight: 2.07 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.