
Aftermarket Replacement Belt for Amadas 9597 Combine, Peanut (Discontinued)
- Mfr # CX101
- Zoro # G503827446
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CX101
Zoro #
G503827446
UPC #
-
Country of Origin
China
Dimensions
Outside Length
105 in
Top Width
7/8 in
Height
17/32 in
Inside Length
101 in
Details
V-Belt Type
Cogged Belt
Number of Ribs
1
Material
Fiberglass and Rubber
For Use With
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Replaces OEM Brand
Amadas
Replaces OEM Part
CX101
Banded Belt
No
Weight
1.6968 lbs.
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Cogged Belt Top Width-7/8 in Material-Rubber Outside Length-105 in Height-17/32 in Weight: 1.6968 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.