
Aftermarket Replacement Belt for Ariens / Gravely 991084 ZT60HD (Primary Deck 60") Zero Turn Mower (Discontinued)
- Mfr # BB130
- Zoro # G203836373
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BB130
Zoro #
G203836373
UPC #
-
Country of Origin
China
Dimensions
Outside Length
133 in
Top Width
21/32 in
Height
17/32in
Inside Length
130 in
Details
V-Belt Type
Double Side V Belt
Number of Ribs
1
Material
Fiberglass and Rubber
For Use With
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Replaces OEM Part
7200028
Replaces OEM Brand
Ariens / Gravely
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.76 lbs.
Banded Belt
No
Standards
RMA
Storage Temp.
40F-100F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Double Side V Belt Top Width-21/32 in Material-Rubber Outside Length-133 in Height-17/32in Weight: 1.76 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.