
Aftermarket Replacement Belt for New Idea 526 Disc Mower
Mfr # 4/BX87
Zoro # G503833980
product price: $152.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded Cogged Belt
Outside Length
90 in
Number of Ribs
1
Top Width
2.64 in
Material
Fiberglass and Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4/BX87
Zoro #
G503833980
UPC #
-
Country of Origin
China
Dimensions
Outside Length
90 in
Top Width
2.64 in
Height
0.406 in
Details
V-Belt Type
Banded Cogged Belt
Number of Ribs
1
Material
Fiberglass and Rubber
For Use With
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Replaces OEM Brand
New Idea
Replaces OEM Part
526155
Storage Temp.
40F-100F
Weight
3.6 lbs.
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
Yes
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Banded Cogged Belt Top Width-2.64 in Material-Rubber Outside Length-90 in Height-0.406 in Weight: 3.6 lbs. 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.