Shop All V-Belts
Bestorq
Aftermarket replacement for 104334 Yazoo Kees ZVKH72271 (Pump Drive) belt, SPA1800
Mfr # SPA1800
Zoro # G703593349
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 13 mm(0.51 in)
- Number of Ribs 1
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
- V-Belt Type V Belt
Product Information
Dimensions
Top Width | 13 mm(0.51 in) |
Height | 0.39 in |
Pitch Length | 1800 mm (70.2 in) |
Details
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-13 mm(0.51 in) Material-Rubber Pitch Length-1800 mm (70.2 in) Height-0.39 in Weight: 0.49 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, P2B-SC-207 (P2B-SC-207)
- BESTORQ Timing Belt Model 162XL044 162 in Effective length and 044 in Top Width (162XL044)
- DAYTON Run Capacitor, 35 MFD, 440V, Oval (2MDZ5)
- CONTINENTAL Water Hose, 4" ID x 50 ft., Green (SP400-50CE-G)
- BESTORQ 5VX850/06 Banded Cogged Belt, 85 in Outside Length, 5/8 in Top Width, 6 Ribs (5VX850/06)
- BESTORQ Aftermarket P46873 JOHN DEERE Classic Replacement V-Belt, D140 (D140)
- CHICAGO DIE CASTING PULLEY 3-1/4""X1/2""BORE (325VP5)
- D&D 2550mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2550)
- PIX V-Belt, 1 X 175 in. OC (8V1750)
- DAYTON AX56 Cogged V-Belt, 58" Outside Length, 1/2" Top Width, 1 Ribs (6L242)
- DAYTON 5L840 V-Belt, 84" Outside Length, 21/32" Top Width, 1 Ribs (5L840)
- Bestorq Power Transmission Belts